ASE8X8X4 - 8"x8"x4" Pull Box Steel Crew Cover, Grey
Details
Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 8.00x8.00x4.00, Material/Finish: Steel/Gray
UPC | 783510430405 |
---|---|
Color | Gray |
Certifications | C.S.A. Certified, UL Listed |
Application(how its used) | Commercial and general industrial applications |
Material | Pregalvanized Steel |
Height | 8" |
Width | 8" | Specification | Detailed Specifications |