Bel - AMC484812 - 48"x48"x12" Nema 3 Bel Current Transformer Cabinet Steel Powder Coat, Gray

CAD$1,440.36

Product code: BELAMC484812

Manufacturer: Bel

Part Number: AMC484812

 Available from Manufacturer

Details

Product Description CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door, Lockable; Width in inch - 48.00; Height in inch - 48.00; Depth in inch - 12.00

UPC 62169148481
UNSPSC *
Material Steel
Height 1219.2 Inch
Width 1219.2 Inch
Specification  Detailed Specifications