Bel - S101006 - 10" x 10" x 6" S Series EEMAC/NEMA 4-4x-12/IP 65 Hinged Lift-Off Cover Enclosure

CAD$128.07

Product code: BELS101006

Manufacturer: Bel

Part Number: S101006

 Available from Manufacturer

Details

Hinged lift-off cover enclosure constructed with 16 gauge steel. Slip hinges enabling cover removal for easier access and mounting. Continuously welded and ground smooth seams. 14 gauge galvanized steel panel natural finish (unpainted). 1/4 turn latch. Grounding screw on mounting panel. Grounding stud welded on inner cover surface. ANSI/ASA61 grey polyester epoxy textured powder coating inside out.

UPC 62169110063
UNSPSC 39121301
Material Steel
Height 10 in
Width 10 in
Specification  Detailed Specifications