View as
  1. ASE18X18X6
    Product Code: GESSTLDBX18186

    Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 18.00x18.00x6.00, Material/Finish: Steel/Gray

    Learn More

      In Stock in Gescan

    CAD$35.11
  2. Hoffman Engineering Company - A664CHQRFG
    Product Code: HOFA664CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$148.14
  3. Hoffman Engineering Company - MHC150150120
    Product Code: HOFMHC150150120

    Application: With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from enteri...

    Learn More

      In Stock in Gescan

    CAD$85.85
  4. Hoffman Engineering Company - A16148CHQRFG
    Product Code: HOFA16148CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$293.74
  5. Hoffman Engineering Company - A12106CHQRFG
    Product Code: HOFA12106CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$200.05
  6. Hoffman Engineering Company - MHC200200120
    Product Code: HOFMHC200200120

    With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclos...

    Learn More

      In Stock in Gescan

    CAD$113.30
  7. Hoffman Engineering Company - A1086CHQRFG
    Product Code: HOFA1086CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$169.67
  8. Hydel - 4ST884PH
    Product Code: HYD4ST884PH

    Description: Enclosure 8x8x4in nema 4 hinged Cover

    Learn More

     Out of Stock

    CAD$166.39
  9. Hoffman Engineering Company - MHC300300120
    Product Code: HOFMHC300300120

    With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclos...

    Learn More

      In Stock in Gescan

    CAD$149.40
  10. Hoffman Engineering Company - A14128CHQRFG
    Product Code: HOFA14128CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$250.57
  11. Ace Manufacturing - 3S-600-72-4W
    Product Code: ACE3S600724W

    FEATURES AND BENEFITS: • EEMAC/CEMA Type 3R Enclosure (Weatherproof) • Gasketed lift-off cover • Cu/Al lugging with main and six secondaries • Wall-mounting • Mild steel construction • Industry standard ASA-61 grey industrial powder coat finish

    Learn More

     Available from Manufacturer

    CAD$791.50
  12. Hoffman Engineering Company - A864CHQRFG
    Product Code: HOFA864CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$150.59
  13. Hoffman Engineering Company - MHC250200150
    Product Code: HOFMHC250200150

    With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclos...

    Learn More

      In Stock in Gescan

    CAD$132.44
  14. Hoffman Engineering Company - CP2420
    Product Code: HOFCP2420

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$103.91
  15. Hydel - 4ST664PH
    Product Code: HYD4ST664PH

    Enclosure 6x6x4in nema 4 hinged Cover

    Learn More

     Out of Stock

    CAD$181.12
  16. Hoffman Engineering Company - CP3024
    Product Code: HOFCP3024

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$154.47
  17. Hoffman Engineering Company - A181610CHQRFG
    Product Code: HOFA181610CHQRFG

    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. SPECIFICATIONS: - Compression-molded fiberglass has outstanding chemical- an...

    Learn More

      In Stock in Gescan

    CAD$388.89
  18. Hoffman Engineering Company - CP2016
    Product Code: HOFCP2016

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$67.79
  19. Hoffman Engineering Company - MHC400300150
    Product Code: HOFMHC400300150

    With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from entering the enclos...

    Learn More

      In Stock in Gescan

    CAD$199.86
  20. Hoffman Engineering Company - MHC300200120
    Product Code: HOFMHC300200120

    Application: With streamlined styling and a durable light-gray finish, these enclosures are an excellent option when style and function are key. These enclosures are ideal for indoor or outdoor applications which require corrosion protection from chemicals and water. The enclosures contain an external body flange to prevent contaminants from enteri...

    Learn More

      In Stock in Gescan

    CAD$128.83
  21. Hoffman Engineering Company - CP2020
    Product Code: HOFCP2020

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$81.39
  22. Hoffman Engineering Company - CP6036
    Product Code: HOFCP6036

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$416.58
  23. Hoffman Engineering Company - A30H24BLP
    Product Code: HOFA30H24BLP

    Wall-Mount Type 4 Enclosure, Bulletin A4 (Single Door Type 4 Wall-Mount Enclosures), Size/Dims: 30.00x24.00x8.00, Material/Finish: Steel/Gray

    Learn More

     Available from Manufacturer

    CAD$996.91
  24. Hoffman Engineering Company - A36H24BLP
    Product Code: HOFA36H24BLP

    Wall-Mount Type 4 Enclosure, Bulletin A4 (Single Door Type 4 Wall-Mount Enclosures), Size/Dims: 36.00x24.00x8.00, Material/Finish: Steel/Gray

    Learn More

     Available from Manufacturer

    CAD$1,124.48
View as