Appleton - AEE13 - 1/2" Appleton AE Series Aluminum Mounting Box

CAD$28.45

Product code: APPAEE13

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AEE13

 Available from Manufacturer

Details

Appleton AEE13 AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1/2 IN, Cable Entry: (1) 1/2 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 AMP Receptacles

UPC 781381229388
UNSPSC 39121303
Special Features With angle opening
Application(how its used) Any application that requires rugged, weatherproof and corrosion resistant electrical connections
Material Aluminum
Height 4.7000
Length 4.1000
Width 4.0000
Specification  Detailed Specifications