Appleton - AERC23 - 3/4" Appleton® AERC Series Mounting Box

CAD$42.04

Product code: APPAERC23

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AERC23

  In Stock in Gescan

Details

Appleton AERC23 AE Series Mounting Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 5.31 IN, Width: 3.38 IN, Depth: 2-1/2 IN, For Powertite 30 AMP Receptacles

UPC 781381229524
UNSPSC 39121303
Application(how its used) Any application that requires rugged, weatherproof and corrosion resistant electrical connections
Height 4.0000
Length 7.4000
Width 4.0000
Specification  Detailed Specifications