Appleton - AERC46 - 1-1/4" Appleton® AERC Series Mounting Box

CAD$52.80

Product code: APPAERC46

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AERC46

 Available from Manufacturer

Details

Appleton AERC46 AE Series Mounting Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, Height: 6-1/2 IN, Width: 4-1/4 IN, De

UPC 781381229562
UNSPSC 39121303
Special Features With front opening
Application(how its used) Any application that requires rugged, weatherproof and corrosion resistant electrical connections
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 4.1000
Length 6.9000
Width 5.0000
Specification  Detailed Specifications