Appleton - BKG - Appleton Gasket Round Box Series

CAD$7.10

Product code: APPBKG

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BKG

 Available from Manufacturer

Details

Junction Box Cover Gasket, Material Gray Iron, Used On BKX Series Cover, Approval CSA, Used On Material Neoprene

UPC 781381946162
UNSPSC 31181506
Height 0.01 in
Length 4.2 in
Width 4.2 in
Specification  Detailed Specifications