Appleton - BKXM3A - 2-1/4" Deep 4-Hubs 1" Appleton BKXM Round Junction Box, Aluminum

CAD$68.25

Product code: APPBKXM3A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BKXM3A

 Available from Manufacturer

Details

Description: BKXM Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. It has a 2-1/4" Inside Depth. Furnished with four tapped holes on 4"" centers, two tapped holes on 3-1/2"" centers, four tapped conduit entries and two close-up plugs.

Certifications CSA Certified
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC.
Material Aluminum
Specification  Detailed Specifications