Appleton - CPU20 - 3/4" Class i Division 1 Appleton CPU Box with Blank Cover, Malleable Iron

CAD$110.97

Product code: APPCPU20

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CPU20

 Available from Manufacturer

Details

Appleton CPU20 UNILETS CPU Universal Outlet Box With Blank Cover, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 - 3/4 IN, Cable Entry: (4) 1/2 - 3/4 IN Hub, Cubic Capacity: 21 CU-IN, Knockouts: No, Cover Opening: 3.81 IN, Height: 5.56 IN, Width

UPC 781381299541
UNSPSC 39121303
Special Features Explosionproof, dust-ignitionproof; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished w
Certifications UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Diameter 117.6 in
Width 93.7 in
Specification  Detailed Specifications