Appleton - ECS175 - 1 Gang 1 Hub 3/4" Appleton AEP Mounting Box, Aluminum

CAD$95.39

Product code: APPECS175

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECS175

  In Stock in Gescan

Details

Appleton ECS175 1-Gang Mounting Box, Number Of Outlet: 1, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Width: 3-3/4 IN, Height: 6.62 IN, Depth: 3 IN, Enclosure: NEMA 3R, 7BCD, 9EFG, Standard: CSA C

UPC 781381313322
UNSPSC 39121303
Special Features Corrosion resistant captive stainless steel hex head bolts hold cover to body; Accurately tapped, tapered hubs for tight, rigid joints and ground continuity
Certifications CSA Certified; Class I, Division 1 And 2, Groups B, C, D; Zone 1 and 2; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With ECS Series Devices
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 3.9 in
Length 7.7 in
Width 4.9 in
Specification  Detailed Specifications