Appleton - FSK-1R-Z - 1 Gang 1-7/16" Hole Appleton Receptacle Cover, Gray

CAD$30.12

Product code: APPFSK1RZ

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FSK-1R-Z

 Available from Manufacturer

Details

Appleton FSK-1R-Z 1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Size: 1-7/16 IN Hole Diameter, Number Of Outlet: (1) Round Flush Receptacle, Mounting: Box, For Use With Round Flush Re

UPC 781381347952
UNSPSC 39121304
Special Features Covers have captive stainless steel screws to speed installation, prevents loss of screws; Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box; Less gasket; Dry Location
Application(how its used) For Use With Round Flush Receptacles
Material Malleable Iron
Specification  Detailed Specifications