Appleton - FSK-1TSG-CA - 1-Gang Dry Locations Cast Cover with Guard for Square Handle Toggle Switches, Aluminum

CAD$35.78

Product code: APPFSK1TSGCA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FSK-1TSG-CA

  In Stock in Gescan

Details

Cast Hub Device Box Cover, Type Flat, Device Type (1) Toggle Switch, Number of Gangs 1, Material Epoxy Powder Coated Copper Free Aluminum Alloy, Mounting Box, Screw, Mounting Position Vertical, Approval UL 514A, Application Dry Area, Includes Screws, Gasket

UPC 781381461085
Color Gray
UNSPSC 39121304
Material Aluminum
Specification  Detailed Specifications