Appleton - GRC100 - 1" Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$77.42

Product code: APPGRC100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC100

  In Stock in Gescan

Details

Appleton GRC100 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4

UPC 781381436908
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 1.0200
Length 13.3000
Width 9.7000
Specification  Detailed Specifications