Appleton - GRC100-A - 1" Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

CAD$91.90

Product code: APPGRC100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC100-A

  In Stock in Gescan

Details

Appleton GRC100-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN,

UPC 781381436953
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications