Appleton - GRC125 - 1-1/4" Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$133.37

Product code: APPGRC125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC125

 Available from Manufacturer

Details

Appleton GRC125 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 IN GRC Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth

UPC 781381437059
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 68.3 Inch
Height 1.2200
Length 12.2000
Width 9.5000
Specification  Detailed Specifications