Appleton - GRC150 - 1-1/2" Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$264.01

Product code: APPGRC150

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC150

 Available from Manufacturer

Details

Appleton GRC150 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (2) 1-1/2 IN GRC Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth

UPC 781381437202
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 95.3 Inch
Height 5.5000
Length 8.0000
Width 8.0000
Specification  Detailed Specifications