Appleton - GRC150-A - 1-1/2" Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

CAD$294.77

Product code: APPGRC150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC150-A

 Available from Manufacturer

Details

Appleton GRC150-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (2) 1-1/2 IN GRC Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5

UPC 781381116923
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 95.3 Inch
Specification  Detailed Specifications