Appleton - GRC200 - 2" Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$296.10

Product code: APPGRC200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC200

 Available from Manufacturer

Details

Appleton GRC200 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 2 IN, Cable Entry: (2) 2 IN GRC Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4

UPC 781381116930
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 5.9000
Length 7.6000
Width 7.3000
Specification  Detailed Specifications