Appleton - GRC200-A - 2" Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

CAD$288.67

Product code: APPGRC200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC200-A

 Available from Manufacturer

Details

Appleton GRC200-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 IN, Cable Entry: (2) 2 IN GRC Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN,

UPC 781381116947
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications