Appleton - GRC50 - 1/2" Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$63.75

Product code: APPGRC50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC50

  In Stock in Gescan

Details

Appleton GRC50 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381436601
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 4.4000
Length 5.0000
Width 5.2000
Specification  Detailed Specifications