Appleton - GRC75-A - 3/4" Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

CAD$86.97

Product code: APPGRC75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRC75-A

  In Stock in Gescan

Details

Appleton GRC75-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4

UPC 781381436809
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications