Appleton - GRCA75 - 3/4" Appleton GRCA Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$77.04

Product code: APPGRCA75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRCA75

 Available from Manufacturer

Details

Appleton GRCA75 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-

UPC 781381437455
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 1.2600
Length 9.9000
Width 8.7000
Specification  Detailed Specifications