Appleton - GRE100 - 1" Appleton GRE Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$70.18

Product code: APPGRE100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRE100

 Available from Manufacturer

Details

Appleton GRE100 UNILETS Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN GRE Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4 IN, Nema Rating: NEMA 3, 4, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Threaded Metal Conduit

UPC 781381437851
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron
Diameter 95.3 Inch
Specification  Detailed Specifications