Appleton - GRE125 - 1-1/4" Appleton GRE Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$111.48

Product code: APPGRE125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRE125

 Available from Manufacturer

Details

Appleton GRE125 UNILETS Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (1) 1-1/4 IN GRE Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth

UPC 781381438001
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Diameter 114.3 Inch
Specification  Detailed Specifications