Appleton - GRE125A - 1-1/4" Appleton GRE Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

CAD$122.47

Product code: APPGRE125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRE125A

 Available from Manufacturer

Details

Explosionproof Conduit Outlet Box, Style C, Hub Size 1-1/4 Inch, Hub Type External, Number of Hubs 1, Hub Location Dead End, Capacity 31 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.94 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Epoxy Powder Coated Copper Free Aluminum, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

UPC 781381621618
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 68.3 Inch
Specification  Detailed Specifications