Appleton - GRE75 - 3/4" Appleton GRE Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$61.63

Product code: APPGRE75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRE75

 Available from Manufacturer

Details

Appleton GRE75 UNILETS Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN GRE Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381437707
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.1000
Length 5.0000
Width 4.8000
Specification  Detailed Specifications