Appleton - GRFC100 - 1" Ocal® GRFC Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$110.63

Product code: APPGRFC100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFC100

 Available from Manufacturer

Details

Appleton GRFC100 UNILETS Flanged Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRFC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Dep

UPC 781381438407
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 3.7000
Length 6.8000
Width 6.2000
Specification  Detailed Specifications