Appleton - GRFC100A - 1" Ocal® GRFC Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

CAD$91.15

Product code: APPGRFC100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFC100A

 Available from Manufacturer

Details

Appleton GRFC100A UNILETS Flanged Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN GRFC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height:

UPC 781381621793
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Height 4.0000
Length 6.6000
Width 6.4000
Specification  Detailed Specifications