Appleton - GRFC50 - 1/2" Ocal® GRFC Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$109.80

Product code: APPGRFC50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFC50

 Available from Manufacturer

Details

Appleton GRFC50 UNILETS Flanged Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRFC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,

UPC 781381438209
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 3.8000
Length 6.4000
Width 6.3000
Specification  Detailed Specifications