Appleton - GRFL50A - 1/2" Ocal® GRFL Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

CAD$89.39

Product code: APPGRFL50A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFL50A

 Available from Manufacturer

Details

Explosionproof Conduit Outlet Box, Style L, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 2, Hub Location (2) Side, Capacity 18 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Epoxy Powder Coated Copper Free Aluminum, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

UPC 781381621816
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Height 3.0000
Length 6.2000
Width 6.2000
Specification  Detailed Specifications