Appleton - GRFT100A - 1" Ocal® GRFT Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

CAD$87.63

Product code: APPGRFT100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFT100A

 Available from Manufacturer

Details

Appleton GRFT100A UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (3) 1 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height:

UPC 781381621878
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications