Appleton - GRFT50 - 1/2" Ocal® GRFT Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$89.54

Product code: APPGRFT50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFT50

 Available from Manufacturer

Details

Appleton GRFT50 UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,

UPC 781381438803
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.0000
Length 6.5000
Width 6.2000
Specification  Detailed Specifications