Appleton - GRFT50A - 1/2" Ocal® GRFT Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

CAD$89.87

Product code: APPGRFT50A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFT50A

 Available from Manufacturer

Details

Appleton GRFT50A UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Heigh

UPC 781381621847
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For Use With Threaded Metal Conduit
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Height 3.1000
Length 6.4000
Width 5.9000
Specification  Detailed Specifications