Appleton - GRFT75 - 3/4" Ocal® GRFT Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$86.50

Product code: APPGRFT75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFT75

 Available from Manufacturer

Details

Appleton GRFT75 UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,

UPC 781381438902
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.0000
Length 6.6000
Width 6.4000
Specification  Detailed Specifications