Appleton - GRFT75A - 3/4" Ocal® GRFT Flanged Conduit Outlet Box, Aluminum Body With Aluminum Cover, Silver/Grey

CAD$91.49

Product code: APPGRFT75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRFT75A

 Available from Manufacturer

Details

Appleton GRFT75A UNILETS Flanged Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRFT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Heigh

UPC 781381621861
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body With Aluminum Cover
Diameter 62 Inch
Height 4.0000
Length 6.5000
Width 6.3000
Specification  Detailed Specifications