Appleton - GRFX50 - 1/2" Ocal® GRFX Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey
Details
Appleton GRFX50 UNILETS Flanged Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRFX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,
UPC | 781381439107 |
---|---|
UNSPSC | 39121308 |
Special Features | Explosionproof, Dust-Ignitionproof. |
Certifications | CSA Certified, UL Listed |
Application(how its used) | For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring |
Material | Malleable Iron Body With Aluminum Cover |
Diameter | 62 Inch |
Height | 4.0000 |
Length | 7.0000 |
Width | 7.0000 | Specification | Detailed Specifications |