Appleton - GRJC75 - 3/4" Hubs Type GRJC Appleton Conduit Outlet Box, Malleable Iron

CAD$61.02

Product code: APPGRJC75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJC75

  In Stock in Gescan

Details

Appleton GRJC75 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRJC Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish: T

UPC 781381440257
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Diameter 52.3 Inch
Height 1.7 in
Length 17.3 in
Width 11 in
Specification  Detailed Specifications