Appleton - GRJCA50 - 1/2" Hub Style CA 3 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

CAD$52.31

Product code: APPGRJCA50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJCA50

 Available from Manufacturer

Details

Appleton GRJCA50 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRJCA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381440301
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Diameter 52.3 Inch
Height 3.4 in
Length 4.4 in
Width 3.4 in
Specification  Detailed Specifications