Appleton - GRJCA75 - 3/4" Hub Style CA 3 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron
Details
Appleton GRJCA75 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRJCA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:
UPC | 781381440356 |
---|---|
UNSPSC | 39121308 |
Special Features | Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight |
Certifications | UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III |
Application(how its used) | For Use With Threaded Metal Conduit |
Material | Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron |
Diameter | 52.3 Inch |
Height | 1 in |
Length | 105 in |
Width | 7.3 in | Specification | Detailed Specifications |