Appleton - GRJEA50 - 1/2" Hub Style EA 2 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

CAD$59.53

Product code: APPGRJEA50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJEA50

  In Stock in Gescan

Details

Appleton GRJEA50 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRJEA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381440400
Color Gray
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL Listed
Application(how its used) For Use With Threaded Metal Conduit
Material Malleable Iron
Height 3 in
Length 4 in
Width 4 in
Specification  Detailed Specifications