Appleton - GRJEA75 - 3/4" Hub Style EA 2 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron

CAD$66.50

Product code: APPGRJEA75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJEA75

  In Stock in Gescan

Details

Appleton GRJEA75 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRJEA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381440455
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Height 3.5 in
Length 4.5 in
Width 3.5 in
Specification  Detailed Specifications