Appleton - GRJK-SC - Class i Division 1 Appleton Sealing Cover, Malleable Iron

CAD$42.44

Product code: APPGRJKSC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJK-SC

  In Stock in Gescan

Details

Appleton GRJK-SC Sealing Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 2.13 IN, For Use With Unilets GRJ Conduit Outlet Boxes

UPC 781381440608
UNSPSC 39121700
Special Features Internally threaded cover
Application(how its used) For Use With Unilets GRJ Conduit Outlet Boxes
Material Malleable Iron
Diameter 54.102 in
Specification  Detailed Specifications