Appleton - GRJL50 - 2" 2x1/2" Hub Appleton JL Elbow Box Cover, Aluminum

CAD$59.57

Product code: APPGRJL50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJL50

  In Stock in Gescan

Details

Appleton GRJL50 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRJL Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish: T

UPC 781381440653
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Height 3.3 in
Length 4.4 in
Width 3.5 in
Specification  Detailed Specifications