Appleton - GRJS100 - 1" Hub Style XAT Appleton Hazardous Location Universal Conduit Outlet Box, Iron

CAD$103.96

Product code: APPGRJS100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJS100

 Available from Manufacturer

Details

Appleton GRJS100 UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 1 IN, Cable Entry: (5) 1 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 IN,

UPC 781381440950
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Diameter 49.3 in
Height 3.6 in
Length 6.7 in
Width 5.1 in
Specification  Detailed Specifications