Appleton - GRJS50 - 1/2" Appleton Conduit Outlet Box with Cover, Malleable Iron

CAD$76.71

Product code: APPGRJS50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJS50

 Available from Manufacturer

Details

Appleton GRJS50 UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (5) 1/2 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 I

UPC 781381440851
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Diameter 49.3 in
Height 4.1 in
Length 5 in
Width 4.8 lbs
Specification  Detailed Specifications