Appleton - GRJSK - 2.56" Appleton GRJS Series Cover, Copper Free Aluminum

CAD$26.99

Product code: APPGRJSK

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJSK

 Available from Manufacturer

Details

Appleton GRJSK Surface Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Cover Opening: 2.56 IN, For Use With 7.13 CU-IN Capacity Unilets GRJS Universal Conduit Outlet Boxes

UPC 781381441001
UNSPSC 39121304
Special Features Externally threaded cover
Installation EXTERNALLY THREADED
Application(how its used) For Use With 7.13 CU-IN Capacity Unilets GRJS Universal Conduit Outlet Boxes
Material Aluminum
Diameter 65 Inch
Height 1.1600
Length 13.8000
Width 10.0000
Specification  Detailed Specifications