Appleton - GRJTA50 - 1/2" Appleton UNILETS® GRJTA Series Conduit Outlet Box

CAD$69.49

Product code: APPGRJTA50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJTA50

 Available from Manufacturer

Details

Appleton GRJTA50 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRJTA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381441254
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Malleable Iron
Diameter 52.3 Inch
Height 3.5000
Length 4.5000
Width 3.5000
Specification  Detailed Specifications