Appleton - GRJTA75 - 3/4" Appleton UNILETS® GRJTA Series Conduit Outlet Box

CAD$76.85

Product code: APPGRJTA75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJTA75

 Available from Manufacturer

Details

Appleton GRJTA75 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (4) 3/4 IN GRJTA Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381441308
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Malleable Iron
Diameter 52.3 Inch
Height 3.6000
Length 4.4000
Width 3.6000
Specification  Detailed Specifications