Appleton - GRJX50 - 4x1/2" 4 Appleton Conduit Outlet Box w/ Cover, Aluminum

CAD$76.69

Product code: APPGRJX50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRJX50

 Available from Manufacturer

Details

Appleton GRJX50 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRJTX Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish:

UPC 781381441353
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Height 3.4 in
Length 4.3 in
Width 3.9 in
Specification  Detailed Specifications